Zoro Homepage

Housing, PP15 to PP45 For, Black

  • Mfr # 1327G6FP

  • Zoro # G111509109


product price: $0.59
/ea

Key Features

Type
Finger Proof Housing
Color
Black
Insulation Material
Polycarbonate
Standards
UL1977 Section 10.2
Overall Length
24.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1327G6FP
Zoro #
G111509109
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.6 mm
Compatible Shell Size
15, 45
Overall Height
8.4 mm
Overall Width
7.9 mm

Details

Item
Housing
Type
Finger Proof Housing
Color
Black
Insulation Material
Polycarbonate
Standards
UL1977 Section 10.2
Material
Polycarbonate
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole
Product Type
Finger Proof Housing

Description

PP15/45 HSG/SPG-BLK FING.PRF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.