Housing, PP15 to PP45 For, Black
Mfr # 1461G3
Zoro # G411509038
product price: $4.49
/eaSold in multiples of 3 for $13.47
Key Features
Type
Plug Housing
Color
Black
RoHS Compliant
Yes
Overall Length
57.2 mm
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461G3
Zoro #
G411509038
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
57.2 mm
Compatible Shell Size
15, 45
Overall Height
21.6 mm
Overall Width
47.5 mm
Details
Item
Housing
Type
Plug Housing
Color
Black
RoHS Compliant
Yes
Material
Polycarbonate
Standards
RoHS
Compatible with Brand
Anderson Power
Product Type
Plug Housing
Compatible with Series
Powerpole Pak
Description
PP PAK 7-8P HSG-PLG NO LAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.