Housing, PP15 to PP45 For, Blue
Mfr # 1327G8
Zoro # G611509029
product price: $0.42
/eaSold in multiples of 22 for $9.24
Key Features
Type
Standard Housing
Color
Blue
RoHS Compliant
Yes
Overall Length
24.6 mm
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1327G8
Zoro #
G611509029
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24.6 mm
Compatible Shell Size
15, 45
Overall Width
7.9 mm
Overall Height
8.4 mm
Details
Item
Housing
Type
Standard Housing
Color
Blue
RoHS Compliant
Yes
Standards
RoHS
Material
Polycarbonate
Compatible with Brand
Anderson Power
Product Type
Standard Housing
Compatible with Series
Powerpole
Description
PP15/45-HSG W/SPG-BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.