Housing, PP15 to PP45 For, Brown
Mfr # 1327G21
Zoro # G011509155
product price: $0.42
/eaSold in multiples of 22 for $9.24
Key Features
Type
Standard Housing
Color
Brown
RoHS Compliant
Yes
Overall Length
24.6 mm
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1327G21
Zoro #
G011509155
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24.6 mm
Compatible Shell Size
15, 45
Overall Width
7.9 mm
Overall Height
8.4 mm
Details
Item
Housing
Type
Standard Housing
Color
Brown
RoHS Compliant
Yes
Material
Polycarbonate
Standards
RoHS
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole
Product Type
Standard Housing
Description
PP15/45-HSG W/SPG-BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.