Zoro Homepage

Housing, PP30 For, Green

  • Mfr # 3-5691P1

  • Zoro # G111508843


product price: $0.64
/ea
Sold in multiples of 14 for $8.96

Key Features

Type
Socket Housing
Color
Green
RoHS Compliant
Yes
Standards
RoHS
Compatible with Brand
Anderson Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5691P1
Zoro #
G111508843
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
30

Details

Item
Housing
Type
Socket Housing
Color
Green
RoHS Compliant
Yes
Standards
RoHS
Compatible with Brand
Anderson Power
Product Type
Socket Housing
Compatible with Series
Powerpole

Description

HSG.AUX.SOC,MF/BL-30A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.