Housing, PP30 For, Green
Mfr # 3-5692P1
Zoro # G311508896
product price: $0.60
/eaSold in multiples of 14 for $8.40
Key Features
Compatible with Brand
Anderson Power
Compatible Shell Size
30
Color
Green
Compatible with Series
Powerpole
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-5692P1
Zoro #
G311508896
UPC #
-
Country of Origin
United States
Dimensions
Compatible Shell Size
30
Details
Item
Housing
Compatible with Brand
Anderson Power
Color
Green
Compatible with Series
Powerpole
Standards
RoHS
Product Type
Pin Housing
Description
HSG.AUX.PIN MF/BL 30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.