Zoro Homepage

Housing, PP75 For, White

  • Mfr # 5916G5

  • Zoro # G511509051


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Type
Standard Housing
Color
White
Insulation Material
Polycarbonate
RoHS Compliant
Yes
Overall Length
47.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5916G5
Zoro #
G511509051
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
47.8 mm
Compatible Shell Size
75
Overall Height
15.7 mm
Overall Width
15.7 mm

Details

Item
Housing
Type
Standard Housing
Color
White
Insulation Material
Polycarbonate
RoHS Compliant
Yes
Standards
RoHS
Material
Polycarbonate
Compatible with Brand
Anderson Power
Product Type
Standard Housing
Compatible with Series
Powerpole

Description

PP75-HSG W/SPG-WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.