Housing, SB 120 For, Gray
Mfr # 6810G1
Zoro # G011508929
product price: $5.49
/eaKey Features
Compatible Shell Size
120
Compatible with Brand
Anderson Power
Material
Polycarbonate
Product Type
Standard Housing
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6810G1
Zoro #
G011508929
UPC #
-
Country of Origin
United States
Dimensions
Compatible Shell Size
120
Overall Height
20.6 mm
Overall Length
104.6 mm
Overall Width
63.5 mm
Details
Compatible with Brand
Anderson Power
Item
Housing
Material
Polycarbonate
Product Type
Standard Housing
Color
Gray
Compatible with Series
SB
Description
SB120 HSG/SPG. GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.