Housing, SB 120 For, Red
Mfr # 6810G3
Zoro # G211509016
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Compatible Shell Size
120
Compatible with Brand
Anderson Power
Overall Width
63.5 mm
Overall Height
20.6 mm
Compatible with Series
SB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6810G3
Zoro #
G211509016
UPC #
-
Country of Origin
United States
Dimensions
Compatible Shell Size
120
Overall Width
63.5 mm
Overall Height
20.6 mm
Overall Length
104.6 mm
Details
Compatible with Brand
Anderson Power
Item
Housing
Compatible with Series
SB
Color
Red
Material
Polycarbonate
Product Type
Standard Housing
Description
SB120 HSG/SPG. RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.