Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing, SB 175 For, Red

  • Mfr # 949-AND

  • Zoro # G111508935


product price: $7.99
/ea

Key Features

Compatible Shell Size
175
Compatible with Brand
Anderson Power
Material
Polycarbonate
Compatible with Series
SB
Overall Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-AND
Zoro #
G111508935
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
175
Overall Width
25.4 mm
Overall Height
79.6 mm
Overall Length
55.6 mm

Details

Item
Housing
Compatible with Brand
Anderson Power
Material
Polycarbonate
Compatible with Series
SB
Product Type
Standard Housing
Color
Red

Description

SB175 HSG RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.