Zoro Homepage

Housing, SB 175 For, Yellow

  • Mfr # 943-AND

  • Zoro # G311508933


product price: $7.19
/ea

Key Features

Type
Standard Housing
Color
Yellow
Overall Length
55.6 mm
Material
Polycarbonate
Compatible Shell Size
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-AND
Zoro #
G311508933
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55.6 mm
Compatible Shell Size
175
Overall Height
79.6 mm
Overall Width
25.4 mm

Details

Item
Housing
Type
Standard Housing
Color
Yellow
Material
Polycarbonate
Compatible with Brand
Anderson Power
Compatible with Series
SB
Product Type
Standard Housing

Description

SB175 HSG YEL BULK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.