Zoro Homepage

Housing, SB 350 For, Red

  • Mfr # P913

  • Zoro # G011509100


product price: $24.69
/ea

Key Features

Compatible with Brand
Anderson Power
Compatible Shell Size
350
Standards
UL 94
Compatible with Series
SB
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P913
Zoro #
G011509100
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
350
Overall Length
33.3 mm
Overall Height
182.6 mm

Details

Item
Housing
Compatible with Brand
Anderson Power
Standards
UL 94
Compatible with Series
SB
Color
Red
Product Type
Housing

Description

SB350 HSG/SP RED PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.