Zoro Homepage

Housing, SB 350 For, Yellow

  • Mfr # 914-BK

  • Zoro # G511509082


product price: $17.99
/ea

Key Features

Type
Standard Housing
Color
Yellow
Overall Length
182.6 mm
Compatible Shell Size
350
Compatible with Brand
Anderson Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914-BK
Zoro #
G511509082
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
182.6 mm
Compatible Shell Size
350
Overall Width
69.9 mm
Overall Height
33.3 mm

Details

Item
Housing
Type
Standard Housing
Color
Yellow
Compatible with Brand
Anderson Power
Compatible with Series
SB
Product Type
Standard Housing

Description

SB350A HSG/SPG YEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.