Zoro Homepage

Housing, SB 50 For, Black

  • Mfr # 992G2

  • Zoro # G311508902


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Type
Standard Housing
Color
Black
Overall Length
81.3 mm
Material
Stainless Steel
Compatible Shell Size
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992G2
Zoro #
G311508902
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
81.3 mm
Compatible Shell Size
50
Overall Height
15.9 mm
Overall Width
35.1 mm

Details

Item
Housing
Type
Standard Housing
Color
Black
Material
Stainless Steel
Compatible with Brand
Anderson Power
Product Type
Standard Housing
Compatible with Series
SB

Description

SB50A HSG/SPG BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.