Housing, SB 50 For, Blue
Mfr # 992G4
Zoro # G611508862
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Type
Standard Housing
Color
Blue
Material
Stainless Steel
Overall Length
81.3 mm
Compatible with Brand
Anderson Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
992G4
Zoro #
G611508862
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
81.3 mm
Compatible Shell Size
50
Overall Height
15.9 mm
Overall Width
35.1 mm
Details
Item
Housing
Type
Standard Housing
Color
Blue
Material
Stainless Steel
Compatible with Brand
Anderson Power
Compatible with Series
SB
Product Type
Standard Housing
Description
SB50A HSG/SPG BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.