Zoro Homepage

Housing, SBE 160 For, Red

  • Mfr # 2-8170G5

  • Zoro # G211508941


product price: $12.25
/ea

Key Features

Type
Housing
Color
Red
Insulation Material
PBT
Material
PBT
Overall Length
146 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-8170G5
Zoro #
G211508941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
146 mm
Compatible Shell Size
160
Overall Height
25.4 mm
Overall Width
92.1 mm

Details

Item
Housing
Type
Housing
Color
Red
Insulation Material
PBT
Material
PBT
Standards
UL Listed
Compatible with Brand
Anderson Power
Compatible with Series
SBE
Product Type
Housing

Description

HSG AND SPG SBE160A-RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.