Housing, SBE 320 For, Red
Mfr # 2-8171G3
Zoro # G411508895
product price: $23.45
/eaKey Features
Type
Housing
Color
Red
Insulation Material
PBT
Overall Length
200 mm
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-8171G3
Zoro #
G411508895
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
200 mm
Compatible Shell Size
320
Overall Width
125.4 mm
Overall Height
33.3 mm
Details
Item
Housing
Type
Housing
Color
Red
Insulation Material
PBT
Standards
UL Listed
Material
PBT
Compatible with Brand
Anderson Power
Compatible with Series
SBE
Product Type
Housing
Description
SBE320-HSG / SPG-RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.