Housing, SBE 320, SBX 350 For, Gray

  • Mfr # 6350

  • Zoro # G311508926


product price: $24.89
/ea

Key Features

Color
Gray
Overall Length
200 mm
Material
Polycarbonate
Compatible with Brand
Anderson Power
Compatible Shell Size
320, 350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6350
Zoro #
G311508926
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
200 mm
Compatible Shell Size
320, 350
Overall Width
125.4 mm
Overall Height
33.3 mm

Details

Item
Housing
Color
Gray
Material
Polycarbonate
Compatible with Brand
Anderson Power
Product Type
Housing

Description

SBX350A HSG GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.