Housing, SBX 175 For, Red
Mfr # 2-7251G5
Zoro # G511508924
product price: $14.55
/eaKey Features
Color
Red
Material
Polycarbonate
Overall Length
146 mm
Compatible Shell Size
175
Compatible with Brand
Anderson Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-7251G5
Zoro #
G511508924
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
146 mm
Compatible Shell Size
175
Overall Width
92.1 mm
Overall Height
25.4 mm
Details
Item
Housing
Color
Red
Material
Polycarbonate
Compatible with Brand
Anderson Power
Compatible with Series
SBX
Product Type
Housing
Description
HSG / SPG SBX-175 RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.