Zoro Homepage

Lockout, For SB 175, Plastic, Red

  • Mfr # SB175-LOCKOUT

  • Zoro # G811508983


product price: $28.59
/ea

Key Features

Compatible Shell Size
175
Compatible with Brand
Anderson Power
Product Type
Lockout
Compatible with Series
SB
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB175-LOCKOUT
Zoro #
G811508983
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
175

Details

Compatible with Brand
Anderson Power
Item
Lockout
Product Type
Lockout
Compatible with Series
SB
Color
Red
Material
Plastic

Description

SB175 LOCKOUT DEVICE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.