Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Wing, For PP75, Blue

  • Mfr # 1399G7

  • Zoro # G111508881


product price: $1.75
/ea
Sold in multiples of 6 for $10.50

Key Features

Color
Blue
Material
Polycarbonate
Compatible Shell Size
75
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1399G7
Zoro #
G111508881
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
75

Details

Color
Blue
Material
Polycarbonate
Item
Mounting Wing
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole
Product Type
Mounting Wing

Description

PP-75 GEN LESS MTG.WING,OVAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.