Zoro Homepage

Pin Auxiliary Contact

  • Mfr # 4803G3

  • Zoro # G811509119


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Contact Plating
Gold
Number of Circuits
1
Contact Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4803G3
Zoro #
G811509119
UPC #
-
Country of Origin
Switzerland

Details

Item
Pin Auxiliary Contact
Contact Plating
Gold
Number of Circuits
1
Contact Type
Crimp

Description

PPMX #20/24 AWG PIN CRIMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.