Pin Connector and Housing, PP30 For, Green

  • Mfr # PP30MF-P10T

  • Zoro # G711509080


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Overall Length
24.6 mm
Compatible with Brand
Anderson Power
Compatible Shell Size
30
Product Type
Ground Pin Connector
Overall Width
7.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP30MF-P10T
Zoro #
G711509080
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.6 mm
Compatible Shell Size
30
Overall Width
7.9 mm
Overall Height
7.9 mm

Details

Item
Pin Connector and Housing
Compatible with Brand
Anderson Power
Product Type
Ground Pin Connector
Color
Green
Compatible with Series
Powerpole

Description

PIN CONT/ HSG.No10 TIN PL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.