Zoro Homepage

Plug, 600V, Black Housing

  • Mfr # 1452G2

  • Zoro # G411508871


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Minimum Operating Temperature
-4 Degrees F
Application
Power
Maximum Wire Insulation Diameter
0.175 in
Kit Contents - Description
(4) PP15/45 Housing with Black Splice, (4) PP30 Loose 16 to 12 AWG Connector, PP PAK 2-4P Housing Plug No Latch, PP PAK-2-4P HDW.PAK-CABLE Heavy Duty Power Connectors
Housing Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1452G2
Zoro #
G411508871
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.175 in
Shell Size
15, 45

Details

Item
Plug
Minimum Operating Temperature
-4 Degrees F
Application
Power
Kit Contents - Description
(4) PP15/45 Housing with Black Splice, (4) PP30 Loose 16 to 12 AWG Connector, PP PAK 2-4P Housing Plug No Latch, PP PAK-2-4P HDW.PAK-CABLE Heavy Duty Power Connectors
Housing Type
Standard
Kit Contents - Part Numbers and Quanity
(4) 1327G6-BK, (4) 1331-BK, 115G1-BK, 1461G1-BK
Contact Plating
Silver
Minimum Mating Cycles
10,000
Connector Application
Wire-to-Wire

Description

PP PAK 4P PLUG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.