Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Shell, For PP15, PP45, Black

  • Mfr # 1460G1

  • Zoro # G111508997


product price: $1.45
/ea
Sold in multiples of 7 for $10.15

Key Features

Color
Black
Compatible with Brand
Anderson Power
Compatible Shell Size
15, 45
Compatible with Series
Powerpole Pak
Product Type
Plug Shell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460G1
Zoro #
G111508997
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
15, 45

Details

Item
Plug Shell
Color
Black
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole Pak
Product Type
Plug Shell

Description

PP PAK 2-4P HSG-PLUG W/LATCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.