Zoro Homepage

Power Connector, 600V

  • Mfr # 948G1

  • Zoro # G211508866


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Kit Contents - Part Numbers and Quanity
(2) 1348-BK
Contact Plating
Silver
Maximum Wire Insulation Diameter
0.9 in
Kit Contents - Description
(2) PP180/SB175 #6TW Connector
Shell Size
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
948G1
Zoro #
G211508866
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.9 in
Shell Size
180
Compatible Shell Size
180

Details

Kit Contents - Part Numbers and Quanity
(2) 1348-BK
Contact Plating
Silver
Item
Power Connector
Kit Contents - Description
(2) PP180/SB175 #6TW Connector
Minimum Mating Cycles
10,000
Minimum Operating Temperature
-4 Degrees F
Application
Power
Connector Application
Wire-to-Wire

Description

PP180 SB175 No 6 TW CNT KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.