Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Pin, Copper

  • Mfr # 110G20

  • Zoro # G211508972


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Material
Copper
Compatible with Brand
Anderson Power
Product Type
Retaining Pin
Compatible with Series
Powerpole 120, Powerpole 180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110G20
Zoro #
G211508972
UPC #
-
Country of Origin
United States

Details

Item
Retaining Pin
Material
Copper
Compatible with Brand
Anderson Power
Product Type
Retaining Pin
Compatible with Series
Powerpole 120, Powerpole 180

Description

PP75-180-RETAINING PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.