Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Clip, Polycarbonate

  • Mfr # 110G68

  • Zoro # G611509142


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Compatible Shell Size
15, 45
Compatible with Brand
Anderson Power
Material
Polycarbonate
Compatible with Series
Powerpole
Product Type
Retention Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110G68
Zoro #
G611509142
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
15, 45

Details

Item
Retention Clip
Compatible with Brand
Anderson Power
Material
Polycarbonate
Compatible with Series
Powerpole
Product Type
Retention Clip

Description

PP15/45 CLIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.