Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Spacer, Polycarbonate, Red

  • Mfr # 1399G6

  • Zoro # G311508865


product price: $0.54
/ea
Sold in multiples of 19 for $10.26

Key Features

Compatible Shell Size
15, 45
Compatible with Brand
Anderson Power
Color
Red
Material
Polycarbonate
Product Type
Short Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1399G6
Zoro #
G311508865
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
15, 45

Details

Compatible with Brand
Anderson Power
Item
Short Spacer
Color
Red
Material
Polycarbonate
Product Type
Short Spacer
Compatible with Series
Powerpole

Description

PP10/45 SHORT SPACER RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.