Zoro Homepage

Single Row 1x2 Wire Reverse Standard

  • Mfr # ASMPP30-1X2-RK

  • Zoro # G211508989


product price: $1.75
/ea

Key Features

Shell Size
15, 45
Minimum Mating Cycles
1,500
Contact Plating
Tin
Housing Type
Finger-Proof
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASMPP30-1X2-RK
Zoro #
G211508989
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
15, 45

Details

Minimum Mating Cycles
1,500
Item
Single Row 1x2 Wire Reverse Standard Housing
Contact Plating
Tin
Housing Type
Finger-Proof
Minimum Operating Temperature
-4 Degrees F
Application
Power
Connector Application
Wire-to-Wire

Description

RED,1 BLK PP30 S ULTRA.BOND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.