Snap-in Receptacle, 27.9 mm H, 21.3 mm W

  • Mfr # 1470G2

  • Zoro # G611509135


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Number of Circuits
5, 6
Overall Height
27.9 mm
Product Type
Snap In Receptacle
Overall Length
47.8 mm
Overall Width
21.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470G2
Zoro #
G611509135
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27.9 mm
Overall Length
47.8 mm
Overall Width
21.3 mm

Details

Item
Snap-in Receptacle
Number of Circuits
5, 6
Product Type
Snap In Receptacle

Description

PP PAK 5-6P HSG-SNAP-IN RECEPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.