Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Auxiliary Contact

  • Mfr # 4802G3

  • Zoro # G111508959


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Contact Plating
Gold
Number of Circuits
1
Contact Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4802G3
Zoro #
G111508959
UPC #
-
Country of Origin
Switzerland

Details

Contact Plating
Gold
Item
Socket Auxiliary Contact
Number of Circuits
1
Contact Type
Crimp

Description

PPMX #20/24 AWG SOC. CRIMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.