Zoro Homepage

T-Handle, For SB 120, Plastic, Red

  • Mfr # SB120-HDL-RED

  • Zoro # G111508911


product price: $4.59
/ea

Key Features

Compatible Shell Size
120
Compatible with Brand
Anderson Power
Material
Plastic
Product Type
T-Handle
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB120-HDL-RED
Zoro #
G111508911
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
120

Details

Compatible with Brand
Anderson Power
Item
T-Handle
Material
Plastic
Product Type
T-Handle
Color
Red
Compatible with Series
SB

Description

SB120 HANDLE, RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.