Two Row 2x1 Finger Proof Housing
Mfr # ASMFP30-2X1-KR
Zoro # G911508951
product price: $2.55
/eaSold in multiples of 4 for $10.20
Key Features
Contact Plating
Tin
Housing Type
Finger-Proof
Shell Size
15, 45
Minimum Mating Cycles
1,500
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASMFP30-2X1-KR
Zoro #
G911508951
UPC #
-
Country of Origin
United States
Dimensions
Shell Size
15, 45
Details
Item
Two Row 2x1 Finger Proof Housing
Contact Plating
Tin
Housing Type
Finger-Proof
Minimum Mating Cycles
1,500
Application
Power
Minimum Operating Temperature
-4 Degrees F
Connector Application
Wire-to-Wire
Description
PP15/45 TWO ROW 2X1 ASSEMBLY BONDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.