Zoro Homepage

Wire Tie, For SB 50, SBS 50, Plastic, White

  • Mfr # H1835P3

  • Zoro # G211509108


product price: $0.12
/ea
Sold in multiples of 84 for $10.08

Key Features

Compatible with Brand
Anderson Power
Color
White
Material
Plastic
Product Type
Wire Tie
Compatible with Series
SB, SBS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1835P3
Zoro #
G211509108
UPC #
-
Country of Origin
United States

Details

Compatible with Brand
Anderson Power
Item
Wire Tie
Color
White
Material
Plastic
Product Type
Wire Tie
Compatible with Series
SB, SBS

Description

CABLE STRAPS, TY-RAP,NYLON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.