Shop ANDERSON PRODUCTS/AD518238
See all product information
Create Account
BRUSH WIRE WHL 6in KNOT
- Mfr # 57548
- Zoro # G122801650
product price:Â
$
28.19
/ea
Key Features
Item - Wire Wheel Brushes
Abrasive Disc
Brush Length
3 in
Brush Width
3 in
Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57548
- Zoro #
- G122801650
- UPC #
- -
- Country of Origin
- United States
- Item - Wire Wheel Brushes
- Abrasive Disc
Dimensions
- Brush Length
- 3 in
- Brush Width
- 3 in
- Height
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.