Zoro Homepage

SP190112050R Spa Hose 100 Psi 50 ft.

  • Mfr # 4035465

  • Zoro # G616378361


product price: $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4035465
Zoro #
G616378361
UPC #
-
Country of Origin
China

Description

Spa hose for your project, you're getting a strong, yet flexible tubing that is easy to handle. It can easily conform to any shape or contour, making it extremely versatile. Features Diameter: 1-1/2in Length: 50ft Material: PVC Burst Pressure: 100 psi Color: White Suitable for Hot Water Use Flexible PVC with rigid spiral PVC reinforcement For use with spa, jetted tub or whirl pool applications Solvent welds over barb fittings on inside PVC pressure fittings Working PSI at 70 deg. F = 125 Operating temp. : 150 deg. F max; -45 deg. F min. Marked in one foot increments UPC coded for per foot pricing Specifications Dimension: 19.7in H x 19.7in W x 19.7in L Weight: 32.3 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.