Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-3L
Zoro #
G6065911
UPC #
040102309250
Country of Origin
China
Dimensions
Cord Length
8 ft
Height
10 3/4 in
Depth
3.5 in
Width
4 1/4 in
Details
Item
Hair Dryer
Watts
1,600 W
Number of Speeds
2
Material
Plastic
Color
White
Voltage
125 V
Standards
UL
Finish
Gloss
Nozzle
Yes
Type
Wall Mounted
Description
Hair Dryer, Wall Mounted, Watts 1600, Voltage 125V, Number of Speeds 2, Cord Length 8 ft., Color White, Material Plastic, Width 4-1/4 In., Height 10-3/4 In., Depth 3.5 In., Finish Gloss, Nozzle Yes, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.