Albin 3-in. x 4-in. 3D Hexagon Satin Porcelain Wall Mosaic Tile (0.79 Square Feet Per Box)

  • Mfr # ANDALB1366

  • Zoro # G916491340


product price:  $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Length
4 in
Width
10 in
Thickness
Varies
Style
Honey comb
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDALB1366
Zoro #
G916491340
UPC #
-
Country of Origin
Thailand

Dimensions

Length
4 in
Width
10 in
Thickness
Varies

Details

Color
Pinetta
Style
Honey comb
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Wall
Material
Porcelain
Shape
Hexagon
Finish
Satin
Coverage Area
0.79 sq. ft.

Description

Tired of playing it safe with squares? It's time to break up with boring. Meet Albin, a hexagonal porcelain mosaic collection that's anything but flat literally. Each piece features a raised design that catches light in all the right ways, creating a mesmerizing array of shadows across your walls. Available in three neutral shades with a sophisticated satin finish, Albin transforms ordinary surfaces into an interior statement. This resilient tile laughs in the face of steam, shrugs off frost, and basks confidently in sunlight. Perfect for showers, pools, fireplaces, and feature walls-basically anywhere you want to add some geometric intrigue to vertical spaces. Albin's got your back and your walls.


  • Tired of playing it safe with squares? It's time to break up with boring. Meet Albin, a hexagonal porcelain mosaic collection that's anything but flat (literally). Each piece features a raised design that catches light in all the right ways, creating a mesmerizing array of shadows across your walls. Available in three neutral shades with a sophisticated satin finish, Albin transforms ordinary surfaces into an interior statement. This resilient tile laughs in the face of steam, shrugs off frost, and basks confidently in sunlight. Perfect for showers, pools, fireplaces, and feature wallsbasically anywhere you want to add some geometric intrigue to vertical spaces. Albin's got your back (and your walls).
  • Albin's hexagonal shape and raised patterns create dynamic light and shadow effects, enhancing your walls and adding visual interest to any space.
  • Made from resilient porcelain, Albin is perfect for showers, pools, and fireplaces, ensuring your stunning walls remain functional in any environment.
  • Available in three chic neutral tones with a satin finish, Albin tiles elevate your decor and create a polished, contemporary look. Each box contains 1 sheet which is 0.79 sqf. If multiple sheets are ordered, they will be consolidated with up to 10 sheets per box.
  • Tile size: 10" x 11-3/8". Individual Tile Size: 3" x 4" hex. Rows Per Sheet: 3. Tiles Per Sheet: 9. Finish: Satin. Thickness: Varies. Mesh Mounted: Yes
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products