Alva Grey 3-in. x 12-in. Subway Glossy Ceramic Wall Tile, 50PK

  • Mfr # ANDALV1308

  • Zoro # G916491289


product price:  $34.55
/pk 50, $0.69/ea

Key Features

Application
Not Suitable for Outdoor Use
Material
Ceramic
Width
3 in
Style
Brick Look
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDALV1308
Zoro #
G916491289
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
3 in
Length
12 in
Thickness
7.8 in

Details

Application
Not Suitable for Outdoor Use
Material
Ceramic
Color
Tatum
Style
Brick Look
Finish
Glossy
Tile Use
Backsplash; Bathroom; Shower Wall; Kitchen; Fireplace Surround; Outdoor Covered; Ceiling; Wall
Shape
Rectangle
Coverage Area
12.16 sq. ft.

Description

Walls have stories, and the ceramic subway Alva Collection is here to share them. Imagine a surface that captures morning light, striking a balance between subtlety and boldness. Glossy and refined, each of the eight shades transitions smoothly from vibrant whites and soft dove grays to rich graphite tones, transforming ordinary spaces into something extraordinary. A kitchen backsplash can become a moment of unexpected elegance. At the same time, a bathroom wall evolves into a subtle landscape of tone and reflection. We have crafted these tiles for those who look beyond the surface-design enthusiasts who appreciate that true beauty lies in nuance.


  • Walls have stories, and the ceramic subway Alva Collection is here to share them. Imagine a surface that captures morning light, striking a balance between subtlety and boldness. Glossy and refined, each of the eight shades transitions smoothly from vibrant whites and soft dove grays to rich graphite tones, transforming ordinary spaces into something extraordinary. A kitchen backsplash can become a moment of unexpected elegance. At the same time, a bathroom wall evolves into a subtle landscape of tone and reflection. We have crafted these tiles for those who look beyond the surfacedesign enthusiasts who appreciate that true beauty lies in nuance.
  • Ceramic subway tiles are easy to install and maintain on accent walls, like showers or kitchen backsplashes
  • Make it your own with unique installation patterns like herringbone, basketweave, stacked, or brick layouts
  • The glossy finish and eight easy-to-style shades allow this collection to pair with any interior design preference
  • Tile size: 3" x 12", 4" x 16"
  • Tiles Per Box: 50. Sold in box quantities only
  • Finish: Glossy. Thickness: 7.8 mm. Available trim: Mudcap. Recommended Grout Joint: 3/16" (5mm) Refer to TCNA handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.