Zoro Homepage

ANDOVA TILES Bravio Linear Mosaic Wall Tile

  • Mfr # ANDBRA299

  • Zoro # G305670431


product price: $32.69
/ea

Key Features

Thickness
0.3125 In
Material
Natural Stone; Glass
Color
Auburn
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDBRA299
Zoro #
G305670431
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.3125 In

Details

Material
Natural Stone; Glass
Color
Auburn
Finish
Polished

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 1 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.