ANDOVA TILES Cubit 1" x 2" Marble Grid Mosaic Wall & Floor Tile

  • Mfr # ANDCUB326

  • Zoro # G905670602


product price:  $23.15
/ea

Key Features

Length
1.75 In
Width
1 In
Thickness
0.3125 In
Material
Natural Stone
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDCUB326
Zoro #
G905670602
UPC #
-
Country of Origin
China

Dimensions

Length
1.75 In
Width
1 In
Thickness
0.3125 In

Details

Material
Natural Stone
Color
Mahogany
Finish
Polished

Description

Experience your living space transformed with Andova’s Cubit mosaic collection. Textured, rectangular diamonds form a symmetric cube design. Available in soft pastel shades of white, cream and gray that pair well and coordinate with all color schemes. Whether you’re going for modern, chic, classic or trendy, these tiles will complete your dream look and home. Andova’s Cubit collection is the perfect addition to your kitchen backsplash, bathroom, bathtub, shower, accent walls, fireplace or any other surface imaginable in your home, office, or outdoor location. Sheet size : 10 1/4" x 11 3/4" = .84 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.