
ANDOVA TILES Flight 2" x 4.25" Glass Herringbone / Chevron Mosaic Wall Tile
Mfr # ANDFLI384
Zoro # G505670613
product price:Â $29.65
/eaKey Features
Length
4.25 In
Width
2 In
Thickness
0.25 In
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANDFLI384
Zoro #
G505670613
UPC #
-
Country of Origin
China
Dimensions
Length
4.25 In
Width
2 In
Thickness
0.25 In
Details
Color
Glider
Material
Glass
Description
The Flight mosaic tile collection by Andover will make your next remodeling project extraordinary. The contemporary herringbone style created from a unique combination of mirrored and polished crystal clear glass will add sophistication and detail to your walls, backsplashes, bedrooms, bathrooms, or outdoor patio. Available in neutral greys and browns that pair well with any color scheme. Sheet size : 9 1/8" x 16 1/4" = 1.03 SQF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.