
ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile
Mfr # ANDGIO405
Zoro # G705670468
product price:Â $27.95
/eaKey Features
Length
3.75 In
Width
0.875 In
Thickness
0.3125 In
Material
Glass
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANDGIO405
Zoro #
G705670468
UPC #
-
Country of Origin
China
Dimensions
Length
3.75 In
Width
0.875 In
Thickness
0.3125 In
Details
Color
Desmond
Material
Glass
Finish
Matte
Coverage Area
0.96 sq. ft.
Description
Andova's Giovan mosaic tile collection blends contemporary style with timeless appeal. Choose from six variations of exquisite color shades. The classic brick style will bring symmetric beauty into your living spaces. Each rectangle tile has a unique marble pattern that will blend with and enhance the surrounding interior. Sheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.