Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANDOVA TILES Saga 1" x 4" Brick Joint Wall Tile

  • Mfr # ANDSAG539

  • Zoro # G605670728


product price: $35.55
/ea

Key Features

Length
0.63 In
Width
0.63 In
Thickness
0.25 In
Material
Glass; Marble
Color
Epic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDSAG539
Zoro #
G605670728
UPC #
-
Country of Origin
China

Dimensions

Length
0.63 In
Width
0.63 In
Thickness
0.25 In

Details

Material
Glass; Marble
Color
Epic

Description

Add sparkle and glamour to your home. Andova’s Saga mosaic collection will take your walls or pool to the next level of elegance. These mosaic sheets are created from a unique combination of marble and glass in polished and matte finishes, highlighted by sparkling glass crystal like pieces for a sophisticated, breathtaking end result. Perfect for any kitchen, bathroom, parlor, foyer, accent wall, patio or pool upgrade. Sheet size :11 3/4" x 13 1/4" = 1.08 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.