Angelic Brick Joint Glass Mosaic Wall & Floor Tile
- Mfr # Andova Tiles
- Zoro # G510448108
product price:Â
$
20.69
/ea
Key Features
Length
11-3/4 in
Width
11-3/4 in
Thickness
8mm
Color
Alabaster
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Andova Tiles
- Zoro #
- G510448108
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 11-3/4 in
- Width
- 11-3/4 in
- Thickness
- 8mm
Details
- Color
- Alabaster
- Material
- Glass
- Shape
- Alabaster Brick
Description
The Angelic collection by Andova is a clean-lined choice for backsplashes, pools and decorative accents. Angelic will offer a contemporary update to your home. Made from clear, white glass in frosted and rippled finishes. Choose from beautiful patterns, available in random 3/8''x2'' bricks, 2''x4'' brick, 3''x6'' subways, 4''x12'' subways, random sized bullets, random 'shattered' glass, and random 'shattered' glass borders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.