
Astor 2-in. x 4-in. Elongated Hexagon Glass Wall & Floor Mosaic Tile (0.99 Square Feet Per Box)
Mfr # Andova Tiles
Zoro # G110447679
product price:Â $27.45
/eaKey Features
Length
11.94 in
Width
11.94 in
Thickness
6mm
Material
Glass
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Andova Tiles
Zoro #
G110447679
UPC #
-
Country of Origin
China
Dimensions
Length
11.94 in
Width
11.94 in
Thickness
6mm
Details
Color
Gretta
Material
Glass
Shape
Hexagon
Coverage Area
0.99 sq. ft.
Description
Take your remodeling to the next level with Andova's Pascal Abode Astor collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.