Astor 2-in. x 4-in. Elongated Hexagon Glass Wall & Floor Mosaic Tile (0.99 Square Feet Per Box)

  • Mfr # Andova Tiles

  • Zoro # G310447776


product price:  $27.45
/ea

Key Features

Length
11.94 in
Width
11.94 in
Thickness
6mm
Material
Glass
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Andova Tiles
Zoro #
G310447776
UPC #
-
Country of Origin
China

Dimensions

Length
11.94 in
Width
11.94 in
Thickness
6mm

Details

Color
Giovan
Material
Glass
Shape
Hexagon
Coverage Area
0.99 sq. ft.

Description

Take your remodeling to the next level with Andova's Pascal Abode Astor collection. These high-end tiles will turn drab and old into contemporary and fresh.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products