Dune 12 in. x 12 in. Glossy Pacific Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88BL503A
- Zoro # G011637865
Key Features
Specifications
Details
- MFR #
- APLSA88BL503A
- Zoro #
- G011637865
- UPC #
- 840175583126
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
If your design is a little on the plain side, why not incorporate a pop of blue into your everyday life? A little bit of bright blue tile can go a long way, especially when you have a high gloss finish that beautifully reflects light. Use this charming turquoise shade to add interest and brightness to your spaces - be it a small shower, powder room vanity surround or kitchen kitchen backsplash project. This iridescent blue glass tile has a reflective body that gives any room a beautiful glow even when used in smaller doses such as an accent border or niche. Let it brings that much-needed pop of color to your minimalist space and you will recreate that sunny shimmer in your space all year long! This tile is approved for indoor and outdoor use including your showers, spas, steam rooms, jacuzzis and pool installations! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.