Austin 3-in x 12-in Subway Marble Look Glossy Ceramic Wall Tile, 23PK

  • Mfr # ANDAUS1048

  • Zoro # G416491055


product price: $49.79
/pk 23, $2.16/ea

Key Features

Style
Stone Look; Marble Look
Application
Not Suitable for Outdoor Use
Length
11.81 in
Width
3 in
Thickness
0.314 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDAUS1048
Zoro #
G416491055
UPC #
-
Country of Origin
Spain

Dimensions

Length
11.81 in
Width
3 in
Thickness
0.314 in

Details

Style
Stone Look; Marble Look
Application
Not Suitable for Outdoor Use
Finish
Glossy
Shape
Rectangle
Material
Ceramic
Tile Use
Backsplash; Bathroom; Shower; Kitchen, Wall
Color
Beaumont
Coverage Area
5.57 sq. ft.

Description

There's a reason that subway tiles just don't go out of style, and the Austin collection is subway at its' best. Merging sophistication and functionality these 3x12 tiles elevate any environment with their glossy finish and rippled, dynamic effect. Whether adorning your kitchen backsplash, bathroom, shower, accent wall or foyer, these tiles embody the charm and practicality of subway tiles and will leave a lasting impression.


  • There's a reason that subway tiles just don't go out of style, and the Austin collection is subway at its' best. Merging sophistication and functionality these 3x12 tiles elevate any environment with their glossy finish and rippled, dynamic effect. Whether adorning your kitchen backsplash, bathroom, shower, accent wall or foyer, these tiles embody the charm and practicality of subway tiles and will leave a lasting impression.
  • Create unique subway patterns including stacked, brick, herringbone, and basketweave on bathroom, kitchen, and living room walls.
  • Glossy 3 x 12 ceramic subway tiles, with a textured look.
  • Easy to clean and maintain.
  • Intended for wall installation only. This includes shower walls.
  • Explore different patterns including stacked, brick, herringbone, and basketweave
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.